Zoro Homepage

Water Hose, HD Vinyl, 12.5 Ft (3.8m)

  • Mfr # 45V07HD

  • Zoro # G5751803


product price: $51.99
/ea

Key Features

Welding Processes
TIG Welding (GTAW)
For Use With
20, 20P, 22, 25, WP-225
Compatible with Brand
Weldcraft
Application
12.5 ft (3.8m)
Material
HD Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45V07HD
Zoro #
G5751803
UPC #
696738197220
Country of Origin
United States

Dimensions

Hose Length
12 1/2 ft

Details

Item
Water Hose
Welding Processes
TIG Welding (GTAW)
For Use With
20, 20P, 22, 25, WP-225
Compatible with Brand
Weldcraft
Application
12.5 ft (3.8m)
Material
HD Vinyl
Hose Tube Material
Vinyl
Compatible with Series
20, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250
Compatible with Model
20, 20F, 20HP, 20P, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-125L, WP-20, WP-20P, WP-20V, WP-24W, WP-25
Compatible Chemicals
Fresh Water
Reference Number
45V07HD

Description

Water Hose, Compatible with Series 20, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20HP, 20P, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-125L, WP-20, WP-20P, WP-20V, WP-24W, WP-25, Hose Length 12 1/2 ft, Hose Tube Material Vinyl, Welding Processes TIG Welding (GTAW), Reference Number 45V07HD, Compatible Chemicals Fresh Water, Compatible with Brand Weldcraft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.