Weldcraft Gas Lens Kit
Mfr # AK4GL
Zoro # G8682155
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Type
TIG
For Use With
W-200, W-250, W-280 and W-375 Torches
Material
Alumina, Brass, Ceriated Tungsten, Copper, Plastic
Diameter
1/16 in, 3/32 in, 1/8 in
Characteristics
Gas Lens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK4GL
Zoro #
G8682155
UPC #
715959669542
Country of Origin
United States
Dimensions
Diameter
1/16 in, 3/32 in, 1/8 in
Details
Item
Water-Cooled Tig Torch Consumable Kit
Type
TIG
For Use With
W-200, W-250, W-280 and W-375 Torches
Material
Alumina, Brass, Ceriated Tungsten, Copper, Plastic
Characteristics
Gas Lens
Includes
(1) Back Cap, (3) 7 in Tungsted Electrode: 1/8 in, (3) Alumina Gas Lens 1/8 in, (3) Collet: 1/8 in, (3) Gas Nozzle: #6, #7, #8, 1/16 in, 3/32 in
Application
TIG Welding
Description
Water-Cooled Tig Torch Consumable Kit, Type TIG, Includes (1) Back Cap, (3) 7 in Tungsted Electrode: 1/8 in, (3) Alumina Gas Lens 1/8 in, (3) Collet: 1/8 in, (3) Gas Nozzle: #6, #7, #8, 1/16 in, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.