Shop MILLER ELECTRIC
See all product information
Create Account
Welder Protective Cover
- Mfr # 301731
- Zoro # G723924468
product price:Â
$
506.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Heavy-Duty, Protects and Maintains the Finish of the Welder, Mildew-Resistant, Water-Resistant
Color
Blue
Compatible Brand
Miller
Compatible Welder Series
Trailblazer
Compatible Welder Model
330
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301731
- Zoro #
- G723924468
- UPC #
- 715959708227
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Heavy-Duty, Protects and Maintains the Finish of the Welder, Mildew-Resistant, Water-Resistant
Details
- Item
- Protective Cover
- Features
- Heavy-Duty, Protects and Maintains the Finish of the Welder, Mildew-Resistant, Water-Resistant
- Color
- Blue
- Compatible Brand
- Miller
- Compatible Welder Series
- Trailblazer
- Compatible Welder Model
- 330
- Wire Color
- Blue
Description
Protective Cover, Color Blue, Features Heavy-Duty, Protects and Maintains the Finish of the Welder, Mildew-Resistant, Water-Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.