Zoro Homepage

Welding Booth, 48" W, 78" H, Steel

  • Mfr # 295140

  • Zoro # G315198338


product price: $732.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
6.5 ft
Frame Material
Steel
Overall Depth
1.5 in
Overall Width
4 ft
Frame Finish
Textured Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295140
Zoro #
G315198338
UPC #
715959713597
Country of Origin
United States

Dimensions

Overall Height
6.5 ft
Overall Depth
1.5 in
Overall Width
4 ft
Panel Height
50.5 in
Panel Material Thickness
16 ga
Panel Width
4 ft
Frame Leg Length
27.5 in
Frame Tube Size
1.5 in

Details

Item
Welding Booth Panel
Frame Material
Steel
Frame Finish
Textured Powder Coat
Opacity
Opaque
Panel Material Color
Black
Fastener Type
Hardware Kit Required
Panel Weight
63 lb
Panel Material Coating
Textured Powder Coat
Process
General Welding, Training
Included Panels
(1) Single Panel
Resistance Properties
UV blocking
Base Frame Type
Welded Construction with Permanent Feet for Floor Anchoring
Panel Material
Steel

Description

Welding Booth Panel, Opacity Opaque, Overall Width 4 ft, Overall Height 6.5 ft, Panel Material Color Black, Panel Material Steel, Panel Material Coating Textured Powder Coat, Panel Weight 63 lb, Panel Material Thickness 16 ga, Resistance Properties UV blocking, Base Frame Type Welded Construction with Permanent Feet for Floor Anchoring, Fastener Type Hardware Kit Required, Frame Finish Textured Powder Coat, Frame Leg Length 27.5 in, Frame Material Steel, Frame Tube Size 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.