Zoro Homepage

Welding Booth, 58" W, 35" H, Steel

  • Mfr # 951000107

  • Zoro # G215198339


product price: $2,445.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
58 in
Overall Height
35 in
Overall Depth
29 in
Includes
assembly hardware
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951000107
Zoro #
G215198339
UPC #
715959710268
Country of Origin
United States

Dimensions

Overall Width
58 in
Overall Height
35 in
Overall Depth
29 in
Panel Material Thickness
0.38 in
Frame Tube Size
2 in

Details

Item
ArcStation Welding Table
Includes
assembly hardware
Frame Material
Steel
Process
General Welding, Training
Panel Weight
160 lb
Resistance Properties
UV blocking
Fastener Type
Assembly Hardware Included
Opacity
Opaque
Panel Material
Steel
Panel Material Color
steel top
Base Frame Type
1/8" Steel Frame
Frame Finish
Painted Blue

Description

ArcStation Welding Table, Opacity Opaque, Overall Width 58 in, Overall Height 35 in, Panel Material Color steel top, Panel Material Steel, Panel Weight 160 lb, Panel Material Thickness 0.38 in, Resistance Properties UV blocking, Base Frame Type 1/8 In. Steel Frame, Fastener Type Assembly Hardware Included, Frame Finish Painted Blue, Frame Material Steel, Frame Tube Size 2 in, Includes assembly hardware, Overall Depth 29 in, Process General Welding, Training

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.