Zoro Homepage

Welding Booth, 60" W, 78" H, Steel

  • Mfr # 295126

  • Zoro # G615198342


product price: $777.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
1.5 in
Overall Height
6.5 ft
Overall Width
5 ft
Frame Material
Steel
Panel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295126
Zoro #
G615198342
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1.5 in
Overall Height
6.5 ft
Overall Width
5 ft
Frame Tube Size
1.5 in
Frame Leg Length
27.5 in
Panel Width
5 ft
Panel Height
50.5 in
Panel Material Thickness
16 ga

Details

Item
Welding Booth Panel
Frame Material
Steel
Panel Material
Steel
Frame Finish
Textured Powder Coat
Panel Weight
75 lb
Included Panels
(1) Single Panel
Fastener Type
Hardware Kit Required
Panel Material Coating
Textured Powder Coat
Opacity
Opaque
Resistance Properties
UV blocking
Base Frame Type
Welded Construction with Permanent Feet for Floor Anchoring
Process
General Welding, Training
Panel Material Color
Black

Description

Welding Booth Panel, Opacity Opaque, Overall Width 5 ft, Overall Height 6.5 ft, Panel Material Color Black, Panel Material Steel, Panel Material Coating Textured Powder Coat, Panel Weight 75 lb, Panel Material Thickness 16 ga, Resistance Properties UV blocking, Base Frame Type Welded Construction with Permanent Feet for Floor Anchoring, Fastener Type Hardware Kit Required, Frame Finish Textured Powder Coat, Frame Leg Length 27.5 in, Frame Material Steel, Frame Tube Size 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.