Welding Booth, Black/Amber Curtain
Mfr # 295581
Zoro # G715198341
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Includes
Curtain (8 ft by 4 ft), Curtain Hangers, Curtain-Rod
Included Panels
(1) Curtain
Opacity
Tinted Transparent
Panel Material Color
Amber Curtain, Black
Resistance Properties
UV blocking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
295581
Zoro #
G715198341
UPC #
715959713603
Country of Origin
United States
Details
Item
Welding Booth
Includes
Curtain (8 ft by 4 ft), Curtain Hangers, Curtain-Rod
Included Panels
(1) Curtain
Opacity
Tinted Transparent
Panel Material Color
Amber Curtain, Black
Resistance Properties
UV blocking
Fastener Type
Assembly Hardware Included
Description
Welding Booth, Opacity Tinted Transparent, Panel Material Color Amber Curtain, Black, Resistance Properties UV blocking, Fastener Type Assembly Hardware Included, Included Panels (1) Curtain, Includes Curtain (8 ft by 4 ft), Curtain Hangers, Curtain-Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.