Welding Camera
- Mfr # 907917
- Zoro # G223924432
product price:Â
$
23,075.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Cord Length
33 ft
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Application
Welding Automation, Welding Education and Training
Input Voltage
9V
Features
Flexible Field of View, High-Definition Capture, Multi-Device Streaming, No Extra Lighting Required, Portable and Easy-to-Install, Reduces Rework and Material Waste, Wi-Fi Connectivity
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 907917
- Zoro #
- G223924432
- UPC #
- 715959719957
- Country of Origin
- United States
- Item
- Weld Camera System
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
- Application
- Welding Automation, Welding Education and Training
- Input Voltage
- 9V
- Features
- Flexible Field of View, High-Definition Capture, Multi-Device Streaming, No Extra Lighting Required, Portable and Easy-to-Install, Reduces Rework and Material Waste, Wi-Fi Connectivity
- For Use With
- Computer, Smartphone, Tablet
- Product Type
- ArcCapture with Wi-Fi Weld Camera System
- Weight
- 0.6 lb
- Includes
- ArcCapture Mounting Arm, Camera Extension Cord, Coaxial Extension Cable 16.4 ft (5 m), Coaxial Extension Cable 22.9 ft (7 m), Coaxial Extension Cable 9.8 ft (3 m), Travel Case
- Compatible Product Type
- Computer, Smartphone, Tablet
Dimensions
- Power Cord Length
- 33 ft
- Overall Height
- 2.3 in
- Overall Depth
- 3.3 in
- Overall Width
- 2 in
- Fits Chest Size
- Flexible Field of View, High-Definition Capture, Multi-Device Streaming, No Extra Lighting Required, Portable and Easy-to-Install, Reduces Rework and Material Waste, Wi-Fi Connectivity
Description
Weld Camera System, Phase Not Applicable, Application Welding Automation, Welding Education and Training, Power Cord Length 33 ft, Features Flexible Field of View, High-Definition Capture, Multi-Device Streaming, No Extra Lighting Required, Portable and Easy-to-Install, Reduces Rework and Material Waste, Wi-Fi Connectivity, For Use With Computer, Smartphone, Tablet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.