Welding Cap, Blue Flame, 7-1/2"
Mfr # 286974
Zoro # G7748499
product price: $27.39
/eaKey Features
Color
Black/Blue
Features
Designed for Increased Breathability
Size
7 1/2 in
Hat Size
7 1/2 in
Style
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
286974
Zoro #
G7748499
UPC #
715959677660
Country of Origin
Viet Nam
Dimensions
Size
7 1/2 in
Hat Size
7 1/2 in
Head Size
7 1/2 in
Maximum Hat Size
7.5
Crown Depth
6 1/2 in
Details
Item
Welding Cap
Color
Black/Blue
Features
Designed for Increased Breathability
Style
Cap
Material
100% Cotton
Legend/Symbol
Blue Flame
Includes Bill
Yes
Maximum Head Circumference
7 1/2 in
Description
Welding Cap, Style Cap, Material 100 Percent Cotton, Maximum Hat Size 7.5, Color Black/Blue, Size 7 1/2 in, Maximum Head Circumference 7 1/2 in, Crown Depth 6 1/2 in, Features Designed for Increased Breathability, Includes Bill Yes, Legend/Symbol Blue Flame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.