Zoro Homepage

Welding Cap, Blue Flame, 7"

  • Mfr # 289970

  • Zoro # G7747841


product price: $27.15
/ea

Key Features

Color
Black/Blue
Features
Designed for Increases Breathability
Material
100% Cotton
Hat Size
7 in
Style
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289970
Zoro #
G7747841
UPC #
715959677516
Country of Origin
Viet Nam

Dimensions

Hat Size
7 in
Size
7 in
Head Size
7 in
Maximum Hat Size
7
Crown Depth
6 1/2 in

Details

Item
Welding Cap
Color
Black/Blue
Features
Designed for Increases Breathability
Material
100% Cotton
Style
Cap
Legend/Symbol
Blue Flame
Maximum Head Circumference
7 in
Includes Bill
Yes

Description

Welding Cap, Style Cap, Material 100 Percent Cotton, Maximum Hat Size 7, Color Black/Blue, Size 7 in, Maximum Head Circumference 7 in, Crown Depth 6 1/2 in, Features Designed for Increases Breathability, Includes Bill Yes, Legend/Symbol Blue Flame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.