Zoro Homepage

Welding Conduit Liner, M, 0.023-0.025

  • Mfr # 194010

  • Zoro # G3366151


product price: $52.59
/ea

Key Features

Material
Steel/Copper
Welding Processes
MIG Welding (GMAW)
Series
M-Series
Wire Size (In.)
0.023/0.025
Compatible with Series
H200L4, HR100, M-10, M-100, M-15, M-150, M-25, M-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194010
Zoro #
G3366151
UPC #
715959230452
Country of Origin
United States

Dimensions

Wire Size (In.)
0.023/0.025
Maximum Wire Diameter
0.025 in
Bore Diameter
0.6 mm
Overall Length
15 ft
Minimum Wire Diameter
0.023 in

Details

Item
Liner
Material
Steel/Copper
Welding Processes
MIG Welding (GMAW)
Series
M-Series
Compatible with Series
H200L4, HR100, M-10, M-100, M-15, M-150, M-25, M-80
For MIG Guns
Miller(R) M10, M15, M25, M100 and M150
For Use With
M-10, M-100, M-15, M-150 and M-25 Welding Gun
Bore (mm)
0.6
Type
Monocoil
Style
15 ft
Compatible with Model
159698, 169589, 169591, 169593, 169594, 169596, 169599, 195605, 239173, 248282, 249040, 249041, 273618, 284546, 285033
Liner Model
194010
Compatible with Brand
Hobart, Miller
Color
Black, Gray

Description

Liner, Compatible with Series H200L4, HR100, M-10, M-100, M-15, M-150, M-25, M-80, Compatible with Model 159698, 169589, 169591, 169593, 169594, 169596, 169599, 195605, 239173, 248282, 249040, 249041, 273618, 284546, 285033, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.025 in, Minimum Wire Diameter 0.023 in, Overall Length 15 ft, Bore Diameter 0.6 mm, Material Steel/Copper, Color Black, Gray, For Use With M-10, M-100, M-15, M-150 and M-25 Welding Gun, Series M-Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.