Zoro Homepage

Welding Conduit Liner, M, 0.035-0.045

  • Mfr # 194012

  • Zoro # G1008244


product price: $51.39
/ea

Key Features

Material
Steel/Copper
Welding Processes
MIG Welding (GMAW)
Series
M-Series
Wire Size (In.)
0.035-0.045
Compatible with Series
H200L4, HR100, M-10, M-100, M-15, M-150, M-25, M-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194012
Zoro #
G1008244
UPC #
715959230490
Country of Origin
China

Dimensions

Wire Size (In.)
0.035-0.045
Maximum Wire Diameter
0.045 in
Bore Diameter
0.9 mm
Overall Length
15 ft
Minimum Wire Diameter
0.035 in

Details

Item
Liner
Material
Steel/Copper
Welding Processes
MIG Welding (GMAW)
Series
M-Series
Compatible with Series
H200L4, HR100, M-10, M-100, M-15, M-150, M-25, M-80
For MIG Guns
Miller(R) M10, M15, M25, M100 and M150
For Use With
M-10, M-100, M-15, M-150 and M-25 Welding Gun
Style
15 ft
Type
Monocoil
Bore (mm)
0.9-1.2
Color
Blue, Gray
Liner Model
194012
Features
Ensure Efficient Feeding of the Wire from the Spool
Compatible with Model
159698, 169589, 169591, 169593, 169594, 169596, 169599, 195605, 239173, 248282, 249040, 249041, 273618, 284546, 285033
Compatible with Brand
Hobart, Miller

Description

Liner, Compatible with Series H200L4, HR100, M-10, M-100, M-15, M-150, M-25, M-80, Compatible with Model 159698, 169589, 169591, 169593, 169594, 169596, 169599, 195605, 239173, 248282, 249040, 249041, 273618, 284546, 285033, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.045 in, Minimum Wire Diameter 0.035 in, Overall Length 15 ft, Bore Diameter 0.9 mm, Material Steel/Copper, Color Blue, Gray, Features Ensure Efficient Feeding of the Wire from the Spool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.