Zoro Homepage

Welding Fume Extractor, 460V AC, 15 hp

  • Mfr # 301746

  • Zoro # G514897148


product price: $66,219.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Features
Advanced Filter Technology, Efficient Design, Faster Air Changeover
Filter Type
Cartridge Filter
Series
Filtair
Includes
(8) MERV 15 Filters
Filter Media
Cellulose; Cellulose Blend; Meltblown Composite; Spunbond Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301746
Zoro #
G514897148
UPC #
715959713658
Country of Origin
United States

Dimensions

Housing Depth
62 in
Housing Width
48 in
Housing Height
170 in

Details

Item
Welding Fume Extractor
Features
Advanced Filter Technology, Efficient Design, Faster Air Changeover
Filter Type
Cartridge Filter
Series
Filtair
Includes
(8) MERV 15 Filters
Input Voltage
460V AC
Filter Media
Cellulose; Cellulose Blend; Meltblown Composite; Spunbond Polyester
Filter Efficiency
95 %
Standards
ISO 9001
Filter Micron Rating
10 micron
Filter MERV Rating
15
Compatible Filter Manufacturer Part Number
296823
Maximum Air Flow
7,000 cfm
Sound Level
93 dB
Filter Area
2,032 sq ft
Weight
3,272 lb
Process
Removes Welding Fumes
Frequency
60 Hz
Phase
Three
Minimum Air Flow
7,000 cfm
Motor Horsepower (Maximum)
15 hp
Power Consumption
14 kW

Description

Welding Fume Extractor, Maximum Air Flow 7,000 cfm, Minimum Air Flow 7,000 cfm, Extraction Arm Diameter Not Applicable, Extraction Arm Length (Maximum) Not Applicable, Filter Efficiency 95 Percent, Power Consumption 14 kW, Sound Level 93 dB, Filter Area 2,032 sq ft, Filter MERV Rating 15, Filter Type Cartridge Filter, Input Voltage 460V AC, Motor Horsepower (Maximum) 15 hp, Series Filtair, Compatible Filter Manufacturer Part Number 296823

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.