Zoro Homepage

Welding Fume Extractor Collection Hose

  • Mfr # 300896

  • Zoro # G110112010


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Compatible Extractor Manufacturer Part Number
300595, 301674, 951860
Overall Length
17 ft
Nozzle Width
2 in
Hose Inside Diameter
1 3/4 in
Compatible Extractor Series
Filtair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300896
Zoro #
G110112010
UPC #
715959569538
Country of Origin
United States

Dimensions

Overall Length
17 ft
Nozzle Width
2 in
Hose Inside Diameter
1 3/4 in

Details

Item
Collection Hose
Compatible Extractor Manufacturer Part Number
300595, 301674, 951860
Compatible Extractor Series
Filtair

Description

Collection Hose, Hose Inside Diameter 1 3/4 in, Overall Length 17 ft, Compatible Extractor Series Filtair, Compatible Extractor Manufacturer Part Number 300595, 301674, 951860, Nozzle Width 2 in, Compatible Extractor Grainger Part Number 5FYE9, 811ZY4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.