Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, Auto Darkening, 1-3/8"H

  • Mfr # 287798

  • Zoro # G0100530


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Black
Viewing Area
3.74 in x 1.38 in
Standards
ANSI, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287798
Zoro #
G0100530
UPC #
094727979237
Country of Origin
Korea, Republic of

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Black
Viewing Area
3.74 in x 1.38 in
Standards
ANSI, CSA Certified
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses
Features
Auto-On/Off
ADF Controls
Digital
Series
Classic
Lens Shade
10
Grind Mode
Yes
Electromagnetic Sensor
No
TIG AMP Rating
20 A
Welding Helmet Material
Nylon
Welding Helmet Light State
3.0
EN379 Classification
1/1/1/2
Headgear
Ratchet
Power Source
Solar
Welding Helmet Color
Black
Battery Life
Infinite
Switching Speed
1/3600 sec
Helmet Material
Nylon
Helmet Type
Auto-Darkening
includes Electromagnetic Sensor
No
Light State
3
Includes Batteries
No
Suspension Adjustment Type
Ratchet
Welding Shade Designation
W10

Description

Welding Helmet, ADF Controls Digital, Battery Life Infinite, Color Black, EN379 Classification 1/1/1/2, Features Auto-On/Off, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses, Includes Batteries No, Light State 3, Number of Arc Sensors 2, Power Source Solar, Series Classic, Standards ANSI, CSA Certified, Suspension Adjustment Type Ratchet, Switching Speed 1/3600 sec, TIG AMP Rating 20 A, Viewing Area 3.74 in x 1.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.