Zoro Homepage

Welding Helmet, Black

  • Mfr # 296786

  • Zoro # G914545274


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
4
Color
Black
Viewing Area
13.4 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside HDV Cover Lenses, Clip-on Top Comfort Cushion, Helmet Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296786
Zoro #
G914545274
UPC #
715959711135
Country of Origin
Korea, Republic of

Dimensions

Hat Size Minimum
6
Head Diameter Maximum
25 1/2 in
Hat Size Maximum
8
Helmet Width
7 in
Head Diameter Minimum
20 in

Details

Item
Welding Helmet
Number of Arc Sensors
4
Color
Black
Viewing Area
13.4 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside HDV Cover Lenses, Clip-on Top Comfort Cushion, Helmet Bag
Features
Auto-On/Off, AutoSense, ClearLight 4x Lens Technology, Four Arc Sensors, Four Operating Modes, Half Shade Settings, InfoTrack 2.0, Legacy Headgear, Memory Function, Quick Release Cover Lens, Variable Shades, X-Mode
ADF Controls
Digital
Series
Digital Infinity
Lens Material
Glass
Battery Type
CR2450
TIG AMP Rating
5 A
Switching Speed
1/25000 sec
Grind Mode
Yes
EN379 Classification
1/1/1/2
Battery Life
1,000 hr
Graphics
None
Power Source
Battery
Light State
2 1/2
Compatible Suspension Brand Name
MSA
Helmet Type
Auto-Darkening
Welding Shade Designation
W8-W13
Compatible Suspension Manufacturer Part Number
290460
Includes Batteries
Yes
Battery Chemistry
Lithium
Lens Color
Clear
Magnification
No
includes Electromagnetic Sensor
Yes
Number of Suspension Points
9
Helmet Material
Nylon
Suspension Adjustment Type
Ratchet

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium, Battery Life 1,000 hr, Battery Type CR2450, Color Black, Compatible Suspension Brand Name MSA, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number 290460, EN379 Classification 1/1/1/2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.