Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, Black/Blue

  • Mfr # 296753

  • Zoro # G814545251


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
3
Color
Black, Blue
Viewing Area
7.2 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
296753
Zoro #
G814545251
UPC #
715959710855
Country of Origin
Korea, Republic of

Dimensions

Hat Size Minimum
6
Helmet Width
6 in
Head Diameter Minimum
20 in
Hat Size Maximum
8
Head Diameter Maximum
25 1/2 in

Details

Item
Welding Helmet
Number of Arc Sensors
3
Color
Black, Blue
Viewing Area
7.2 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag
Features
Auto-On/Off, AutoSense, ClearLight 4x Lens Technology, Half Shade Settings, Legacy Headgear, Quick Release Cover Lens, Three Arc Sensors, Three Operating Modes, Variable Shades
ADF Controls
Digital
Series
Digital Performance
Grind Mode
Yes
Battery Type
CR2450
Switching Speed
1/25000 sec
EN379 Classification
1/1/1/2
TIG AMP Rating
5 A
Graphics
Flames
Power Source
Battery
Lens Material
Glass
Battery Life
1,000 hr
Welding Shade Designation
W8-W13
Light State
2 1/2
Helmet Type
Auto-Darkening
Compatible Suspension Brand Name
MSA
Lens Color
Clear
Suspension Adjustment Type
Ratchet
includes Electromagnetic Sensor
No
Compatible Suspension Manufacturer Part Number
290460
Magnification
No
Number of Suspension Points
17
Includes Batteries
Yes
Battery Chemistry
Lithium
Helmet Material
Nylon

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium, Battery Life 1,000 hr, Battery Type CR2450, Color Black, Blue, Compatible Suspension Brand Name MSA, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number 290460, EN379 Classification 1/1/1/2, Features Auto-On/Off, AutoSense, ClearLight 4x Lens Technology, Half Shade Settings, Legacy Headgear, Quick Release Cover Lens, Three Arc Sensors, Three Operating Modes, Variable Shades

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.