Zoro Homepage

Welding Helmet, Black/Blue/Red/Silver

  • Mfr # 296755

  • Zoro # G814545244


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
3
Color
Black, Blue, Red, Silver
Viewing Area
7.2 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296755
Zoro #
G814545244
UPC #
715959296755
Country of Origin
Korea, Republic of

Dimensions

Hat Size Minimum
6
Helmet Width
6 in
Head Diameter Minimum
20 in
Head Diameter Maximum
25 1/2 in
Hat Size Maximum
8

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium, Battery Life 1,000 hr, Battery Type CR2450, Color Black, Blue, Red, Silver, Compatible Suspension Brand Name MSA, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number 290460, EN379 Classification 1/1/1/2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.