Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, Black/Gray/Green/White

  • Mfr # 296773

  • Zoro # G314545270


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
4
Viewing Area
9.2 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag
Features
Auto-On/Off, AutoSense, ClearLight 4x Lens Technology, Durable Shock-Absorbing Gasket, Four Arc Sensors, Four Operating Modes, Half Shade Settings, InfoTrack 2.0, Legacy Headgear, Memory Function, Quick Release Cover Lens, Variable Shades, X-Mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296773
Zoro #
G314545270
UPC #
715959711050
Country of Origin
Korea, Republic of

Dimensions

Helmet Width
5 in
Hat Size Maximum
8
Hat Size Minimum
6
Head Diameter Maximum
25 1/2 in
Head Diameter Minimum
20 in

Details

Item
Welding Helmet
Number of Arc Sensors
4
Color
Black, Gray, Green, White
Viewing Area
9.2 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag
Features
Auto-On/Off, AutoSense, ClearLight 4x Lens Technology, Durable Shock-Absorbing Gasket, Four Arc Sensors, Four Operating Modes, Half Shade Settings, InfoTrack 2.0, Legacy Headgear, Memory Function, Quick Release Cover Lens, Variable Shades, X-Mode
ADF Controls
Digital
Series
Digital Elite
EN379 Classification
1/1/1/2
Battery Life
1,000 hr
Power Source
Battery
TIG AMP Rating
5 A
Switching Speed
1/25000 sec
Graphics
Abstract
Lens Material
Glass
Battery Type
CR2450
Grind Mode
Yes
Helmet Type
Auto-Darkening
Compatible Suspension Brand Name
MSA
Welding Shade Designation
W8-W13
Light State
2 1/2
Suspension Adjustment Type
Ratchet
Battery Chemistry
Lithium
Number of Suspension Points
16
Lens Color
Clear
Compatible Suspension Manufacturer Part Number
290460
Helmet Material
Nylon
Includes Batteries
Yes
Magnification
No
includes Electromagnetic Sensor
Yes

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium, Battery Life 1,000 hr, Battery Type CR2450, Color Black, Gray, Green, White, Compatible Suspension Brand Name MSA, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number 290460, EN379 Classification 1/1/1/2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.