Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, Blue/Gray/Red/White

  • Mfr # 296770

  • Zoro # G214545264


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
4
Color
Blue, Gray, Red, White
Viewing Area
9.2 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
296770
Zoro #
G214545264
UPC #
715959711029
Country of Origin
Korea, Republic of

Dimensions

Head Diameter Minimum
20 in
Head Diameter Maximum
25 1/2 in
Hat Size Minimum
6
Hat Size Maximum
8
Helmet Width
5 in

Details

Item
Welding Helmet
Number of Arc Sensors
4
Color
Blue, Gray, Red, White
Viewing Area
9.2 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag
Features
Auto-On/Off, AutoSense, ClearLight 4x Lens Technology, Durable Shock-Absorbing Gasket, Four Arc Sensors, Four Operating Modes, Half Shade Settings, InfoTrack 2.0, Legacy Headgear, Memory Function, Quick Release Cover Lens, Variable Shades, X-Mode
ADF Controls
Digital
Series
Digital Elite
Battery Type
CR2450
TIG AMP Rating
5 A
Lens Material
Glass
Grind Mode
Yes
Graphics
Patriotic
Battery Life
1,000 hr
Power Source
Battery
Switching Speed
1/25000 sec
EN379 Classification
1/1/1/2
Suspension Adjustment Type
Ratchet
Helmet Type
Auto-Darkening
Compatible Suspension Brand Name
MSA
Welding Shade Designation
W8-W13
Light State
2 1/2
Magnification
No
Lens Color
Clear
Number of Suspension Points
13
Helmet Material
Nylon
Includes Batteries
Yes
includes Electromagnetic Sensor
Yes
Compatible Suspension Manufacturer Part Number
290460
Battery Chemistry
Lithium

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium, Battery Life 1,000 hr, Battery Type CR2450, Color Blue, Gray, Red, White, Compatible Suspension Brand Name MSA, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number 290460, EN379 Classification 1/1/1/2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.