Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, Blue/Gray/Red/White

  • Mfr # 296780

  • Zoro # G714545245


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
4
Viewing Area
13.4 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside HDV Cover Lenses, Clip-on Top Comfort Cushion, Helmet Bag
Features
Auto-On/Off, AutoSense, ClearLight 4x Lens Technology, Four Arc Sensors, Four Operating Modes, Half Shade Settings, InfoTrack 2.0, Legacy Headgear, Memory Function, Quick Release Cover Lens, Variable Shades, X-Mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296780
Zoro #
G714545245
UPC #
715959711081
Country of Origin
Korea, Republic of

Dimensions

Head Diameter Maximum
25 1/2 in
Hat Size Minimum
6
Helmet Width
7 in
Hat Size Maximum
8
Head Diameter Minimum
20 in

Details

Item
Welding Helmet
Number of Arc Sensors
4
Color
Blue, Gray, Red, White
Viewing Area
13.4 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside HDV Cover Lenses, Clip-on Top Comfort Cushion, Helmet Bag
Features
Auto-On/Off, AutoSense, ClearLight 4x Lens Technology, Four Arc Sensors, Four Operating Modes, Half Shade Settings, InfoTrack 2.0, Legacy Headgear, Memory Function, Quick Release Cover Lens, Variable Shades, X-Mode
ADF Controls
Digital
Series
Digital Infinity
Grind Mode
Yes
Battery Type
CR2450
Switching Speed
1/25000 sec
TIG AMP Rating
5 A
Battery Life
1,000 hr
Graphics
Patriotic
Lens Material
Glass
Power Source
Battery
EN379 Classification
1/1/1/2
Light State
2 1/2
Helmet Type
Auto-Darkening
Compatible Suspension Brand Name
MSA
Welding Shade Designation
W8-W13
Includes Batteries
Yes
includes Electromagnetic Sensor
Yes
Lens Color
Clear
Battery Chemistry
Lithium
Number of Suspension Points
4
Helmet Material
Nylon
Magnification
No
Compatible Suspension Manufacturer Part Number
290460
Suspension Adjustment Type
Ratchet

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium, Battery Life 1,000 hr, Battery Type CR2450, Color Blue, Gray, Red, White, Compatible Suspension Brand Name MSA, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number 290460, EN379 Classification 1/1/1/2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.