Zoro Homepage

Welding Helmet, Camouflage

  • Mfr # 296785

  • Zoro # G014545242


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
4
Viewing Area
13.4 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside HDV Cover Lenses, Clip-on Top Comfort Cushion, Helmet Bag
Features
Auto-On/Off, AutoSense, ClearLight 4x Lens Technology, Four Arc Sensors, Four Operating Modes, Half Shade Settings, InfoTrack 2.0, Legacy Headgear, Memory Function, Quick Release Cover Lens, Variable Shades, X-Mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296785
Zoro #
G014545242
UPC #
715959711128
Country of Origin
Korea, Republic of

Dimensions

Helmet Width
7 in
Hat Size Minimum
6
Hat Size Maximum
8
Head Diameter Minimum
20 in
Head Diameter Maximum
25 1/2 in

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium, Battery Life 1,000 hr, Battery Type CR2450, Color Camouflage, Compatible Suspension Brand Name MSA, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number 290460, EN379 Classification 1/1/1/2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.