Zoro Homepage
This item is Discontinued.
Miller Electric Welding Helmet, Dig Pro-Hobby, Silver Blue 256170

Welding Helmet, Dig Pro-Hobby, Silver Blue (Discontinued)

  • Mfr # 256170
  • Zoro # G4619605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256170
Zoro #
G4619605
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Welding Helmet
Lens Shade
8 to 13
Viewing Area
6-1/16 sq. in.
Includes
Lithium Batteries, Magnifying Lens Holder, 5 Outside and 2 Inside Cover Lenses
Headgear
Ratchet
Series
Digital Pro-Hobby
Color
Flames/Silver
Features
Two Arc Sensors - 1/20, 000 Sec Lens Speed, Sensitivity and Delay Control 0.10 to 1.0 Sec, TIG Rating 20 Amps, Auto-On/Auto-Off Power Control, Two Modes (Weld and Grind), Premium Headgear

Description

Welding Helmet, Color Flames/Silver, Features Two Arc Sensors - 1/20, 000 Sec Lens Speed, Sensitivity and Delay Control 0.10 to 1.0 Sec, TIG Rating 20 Amps, Auto-On/Auto-Off Power Control, Two Modes (Weld and Grind), Premium Headgear, Includes Lithium Batteries, Magnifying Lens Holder, 5 Outside and 2 Inside Cover Lenses, Series Digital Pro-Hobby, Viewing Area 6 1/16 sq in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.