Zoro Homepage

Welding Helmet Head Assembly, 12" H, 16" L

  • Mfr # 287191

  • Zoro # G107045949


product price: $633.99
/ea
Free Shipping & Returns

Key Features

For Use With
T94iH-R Series Helmet
Features
Flame Retardant Head Seal
Standards
ANSI, NIOSH
Color
Silver
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287191
Zoro #
G107045949
UPC #
715959695503
Country of Origin
Korea, Republic of

Dimensions

Length
16 in
Height
12 in
Width
12 1/2 in

Details

Item
Welding Helmet Head Assembly
For Use With
T94iH-R Series Helmet
Features
Flame Retardant Head Seal
Standards
ANSI, NIOSH
Color
Silver
Material
Nylon
Includes
Head Seal, Headgear, Helmet
Compatible with Brand
Miller
Compatible with Series
T94iH-R
Compatible with Manufacturer Model Number
287510
Compatible Manufacturer Part Number
287510
Compatible Manufacturer Model Number
287510
Compatible with Manufacturer Model No.
287510
Compatible with Mfr. Model No.
287510
For Use with Mfr Model Number
287510
For Use With Mfr. Model Number
287510
Compatible Pump Manufacturer Part Number
287510
Compatible Mfr. Model Number
287510

Description

Welding Helmet Head Assembly, Color Silver, Compatible with Brand Miller, Compatible with Manufacturer Model Number 287510, Compatible with Series T94iH-R, Features Flame Retardant Head Seal, For Use With T94iH-R Series Helmet, Height 12 in, Includes Head Seal, Headgear, Helmet, Length 16 in, Material Nylon, Standards ANSI, NIOSH, Width 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.