
Welding Helmet Head Seal, 3" H, 12" L, 9" W
Mfr # 287188
Zoro # G507045976
product price: $247.99
/ea
Free Shipping & Returns
Key Features
For Use With
T94iH-R Series Helmet
Features
Flame Retardant
Standards
ANSI, NIOSH
Color
Black
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
287188
Zoro #
G507045976
UPC #
715959695527
Country of Origin
Korea, Republic of
Dimensions
Height
3 in
Length
12 in
Width
9 in
Details
Item
Welding Helmet Head Seal
For Use With
T94iH-R Series Helmet
Features
Flame Retardant
Standards
ANSI, NIOSH
Color
Black
Material
Cotton
Compatible with Manufacturer Model Number
287510
Compatible with Series
T94iH-R
Compatible with Brand
Miller
Compatible Manufacturer Part Number
287510
Compatible Manufacturer Model Number
287510
Compatible with Manufacturer Model No.
287510
Compatible with Mfr. Model No.
287510
For Use with Mfr Model Number
287510
For Use With Mfr. Model Number
287510
Compatible Pump Manufacturer Part Number
287510
Compatible Mfr. Model Number
287510
Description
Welding Helmet Head Seal, Color Black, Compatible with Brand Miller, Compatible with Manufacturer Model Number 287510, Compatible with Series T94iH-R, Features Flame Retardant, For Use With T94iH-R Series Helmet, Height 3 in, Includes Not Applicable, Length 12 in, Material Cotton, Standards ANSI, NIOSH, Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.