Welding Helmet Lens, 4-3/4" L, 4-1/2" W
Mfr # 289874
Zoro # G207046006
product price: $613.99
/ea
Free Shipping & Returns
Key Features
For Use With
T94i HDV (288759)
Features
Auto-Darkening
Standards
ANSI Z87.1+, CE, CSA
Material
Glass, Plastic
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
289874
Zoro #
G207046006
UPC #
715959694711
Country of Origin
Korea, Republic of
Dimensions
Plate Length
4 3/4 in
Plate Width
4 1/2 in
Plate Thickness
0.4 in
Details
Item
Welding Helmet Auto-Darkening Lens
For Use With
T94i HDV (288759)
Features
Auto-Darkening
Standards
ANSI Z87.1+, CE, CSA
Material
Glass, Plastic
Lens Color
Clear
Compatible with Manufacturer Model Number
288759
Compatible with Series
T94i HDV
Magnification
No
Welding Shade Designation
W8 to W13
Diopter Strength
+2.0
Compatible with Brand
Miller
Compatible Manufacturer Part Number
288759
Compatible Manufacturer Model Number
288759
For Use With Mfr. Model Number
288759
Compatible with Manufacturer Model No.
288759
Compatible with Mfr. Model No.
288759
For Use with Mfr Model Number
288759
Compatible Pump Manufacturer Part Number
288759
Compatible Mfr. Model Number
288759
Description
Welding Helmet Auto-Darkening Lens, Compatible with Brand Miller, Compatible with Manufacturer Model Number 288759, Compatible with Series T94i HDV, Diopter Strength +2.0, Features Auto-Darkening, For Use With T94i HDV (288759), Includes Not Applicable, Lens Color Clear, Magnification No, Magnifying Power Not Applicable, Material Glass, Plastic, Plate Length 4 3/4 in, Plate Thickness 0.4 in, Plate Width 4 1/2 in, Standards ANSI Z87.1+, CE, CSA, Welding Shade Designation W8 to W13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.