Zoro Homepage

Welding Helmet Lens, 4"L, 2" W, 0.25" Thick

  • Mfr # 287828

  • Zoro # G521684878


product price: $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287828
Zoro #
G521684878
UPC #
715959694568
Country of Origin
Korea, Republic of

Description

Welding Helmet Auto-Darkening Lens, Compatible with Brand Miller, Compatible with Manufacturer Model Number 287798, Compatible with Series Classic Flip-Up, Diopter Strength +2.0, Features Light State Shade 3, Solar Powered: Two Arc Sensors, For Use With Classic Flip-Up (287798), Includes Not Applicable, Lens Color Clear, Magnification No, Magnifying Power Not Applicable, Material Glass, Plastic, Plate Length 4 in, Plate Thickness 0.25 in, Plate Width 2 in, Standards ANSI Z87.1+, CE, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.