Welding Helmet Lens, 5-1/4" L, 4-1/2" W
Mfr # 289876
Zoro # G707046025
product price: $441.99
/ea
Free Shipping & Returns
Key Features
For Use With
Black (289755), Blue Rage II (281010), Gear Box (289844), Inferno (289762), Lucky's Speed Shop (289756), Raptor (289768), Stars and Stripes III (289759)
Features
Auto-Darkening
Standards
ANSI Z87.1+, CE, CSA
Material
Glass, Plastic
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
289876
Zoro #
G707046025
UPC #
715959695350
Country of Origin
Korea, Republic of
Dimensions
Plate Width
4 1/2 in
Plate Thickness
0.4 in
Plate Length
5 5/16 in
Details
Item
Welding Helmet Auto-Darkening Lens
For Use With
Black (289755), Blue Rage II (281010), Gear Box (289844), Inferno (289762), Lucky's Speed Shop (289756), Raptor (289768), Stars and Stripes III (289759)
Features
Auto-Darkening
Standards
ANSI Z87.1+, CE, CSA
Material
Glass, Plastic
Lens Color
Clear
Diopter Strength
+2.0
Welding Shade Designation
W8 to W13
Compatible with Manufacturer Model Number
288927
Compatible with Series
Black, Blue Rage II, Gear Box, Inferno, Lucky's Speed Shop, Raptor, Stars and Stripes III
Compatible with Brand
Miller
Magnification
No
Compatible Manufacturer Part Number
288927
Compatible Manufacturer Model Number
288927
For Use With Mfr. Model Number
288927
Compatible with Manufacturer Model No.
288927
Compatible with Mfr. Model No.
288927
For Use with Mfr Model Number
288927
Compatible Pump Manufacturer Part Number
288927
Compatible Mfr. Model Number
288927
Description
Welding Helmet Auto-Darkening Lens, Compatible with Brand Miller, Compatible with Manufacturer Model Number 288927, Compatible with Series Black, Blue Rage II, Gear Box, Inferno, Lucky's Speed Shop, Raptor, Stars and Stripes III, Diopter Strength +2.0, Features Auto-Darkening, For Use With Black (289755), Blue Rage II (281010), Gear Box (289844), Inferno (289762), Lucky's Speed Shop (289756), Raptor (289768), Stars and Stripes III (289759), Includes Not Applicable, Lens Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.