Welding Helmet Lens, 5"L, 4-1/2" W
Mfr # 289779
Zoro # G407046004
product price: $350.99
/ea
Free Shipping & Returns
Key Features
For Use With
64 Custom (289807), Black (289842), Blue Rage (289802), Crusher (289808), Unity (282006)
Features
Auto-Darkening
Standards
ANSI Z87.1+, CE, CSA
Material
Glass, Plastic
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
289779
Zoro #
G407046004
UPC #
715959694773
Country of Origin
Korea, Republic of
Dimensions
Plate Width
4 1/2 in
Plate Thickness
0.4 in
Plate Length
5 in
Details
Item
Welding Helmet Auto-Darkening Lens
For Use With
64 Custom (289807), Black (289842), Blue Rage (289802), Crusher (289808), Unity (282006)
Features
Auto-Darkening
Standards
ANSI Z87.1+, CE, CSA
Material
Glass, Plastic
Lens Color
Clear
Compatible with Brand
Miller
Welding Shade Designation
W8 to W13
Diopter Strength
+2.0
Compatible with Manufacturer Model Number
282006, 289802, 289807, 289808, 289842
Compatible with Series
64 Custom, Black, Blue Rage, Crusher, Unity
Magnification
No
Compatible Manufacturer Part Number
282006, 289802, 289807, 289808, 289842
Compatible Manufacturer Model Number
282006, 289802, 289807, 289808, 289842
For Use With Mfr. Model Number
282006, 289802, 289807, 289808, 289842
Compatible with Manufacturer Model No.
282006, 289802, 289807, 289808, 289842
Compatible with Mfr. Model No.
282006, 289802, 289807, 289808, 289842
For Use with Mfr Model Number
282006, 289802, 289807, 289808, 289842
Compatible Pump Manufacturer Part Number
282006, 289802, 289807, 289808, 289842
Compatible Mfr. Model Number
282006, 289802, 289807, 289808, 289842
Description
Welding Helmet Auto-Darkening Lens, Compatible with Brand Miller, Compatible with Manufacturer Model Number 282006, 289802, 289807, 289808, 289842, Compatible with Series 64 Custom, Black, Blue Rage, Crusher, Unity, Diopter Strength +2.0, Features Auto-Darkening, For Use With 64 Custom (289807), Black (289842), Blue Rage (289802), Crusher (289808), Unity (282006), Includes Not Applicable, Lens Color Clear, Magnification No, Magnifying Power Not Applicable, Material Glass, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.