Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, Liberty Graphics

  • Mfr # 287820

  • Zoro # G802673324


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
2
Color
Graphics
Viewing Area
6 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287820
Zoro #
G802673324
UPC #
715959681285
Country of Origin
Korea, Republic of

Dimensions

Head Diameter Minimum
21 1/2 in
Helmet Width
8 in
Head Diameter Maximum
25 1/2 in

Details

Item
Welding Helmet
Number of Arc Sensors
2
Color
Graphics
Viewing Area
6 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside Cover Lenses
Features
Adjustable Sensitivity, Auto-On/Off, ClearLight(TM) Lens Technology, Gen 1 Headgear, Three Operating Modes, Two Independent Arc Sensors
ADF Controls
Digital
Series
Classic
EN379 Classification
1/1/1/3
Helmet Material
Nylon
Graphics
Liberty
TIG AMP Rating
5 A
Welding Shade Designation
W8; W9; W10; W11; W12; W13
Grind Mode
Yes
Magnification
No
Helmet Type
Auto-Darkening
Battery Life
2,000 hr
Switching Speed
1/23000 sec
Power Source
Battery
Battery Chemistry
Lithium Ion
Includes Batteries
No
Lens Material
Polycarbonate
Battery Type
Disposable Cells
Light State
3
Number of Suspension Points
2
Suspension Adjustment Type
Ratchet
Lens Color
Clear
includes Electromagnetic Sensor
No

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type Disposable Cells, Color Graphics, EN379 Classification 1/1/1/3, Features Adjustable Sensitivity, Auto-On/Off, ClearLight(TM) Lens Technology, Gen 1 Headgear, Three Operating Modes, Two Independent Arc Sensors, Graphics Liberty, Grind Mode Yes, Head Diameter Maximum 25 1/2 in, Head Diameter Minimum 21 1/2 in, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.