Zoro Homepage

Welding Helmet Magnifying Lens, 0.75

  • Mfr # 212235

  • Zoro # G1570931


product price: $13.89
/ea

Key Features

For Use With
For use with any Miller helmet that has a magnifying lens holder
Material
Plastic
Characteristics
0.75 Diopter
Function
Offers Visual Assistance For Those Who Need Additional Viewing Magnification
Plate Size
2.0 in x 4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212235
Zoro #
G1570931
UPC #
715959423243
Country of Origin
Taiwan, Province of China

Dimensions

Plate Size
2.0 in x 4.25 in
Plate Thickness
0.056 in
Plate Width
2 in
Plate Length
4 1/4 in

Description

Plastic Magnifier Plate, Compatible with Brand Miller Electric, Compatible with Grainger Part Number 40CN02, 40CN04, 40CN05, 423P56, 48VF66, 494D93, Compatible with Manufacturer Model Number 280045, 280047, 280048, 280049, 280051, 280053, Compatible with Series Digital Infinity, Diopter Strength +0.75, For Use With For use with any Miller helmet that has a magnifying lens holder, Lens Color Clear, Magnification Yes, Magnifying Power 0.75x, Material Plastic, Plate Length 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.