Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet Magnifying Lens, 1.00

  • Mfr # 212236

  • Zoro # G2512535


product price: $13.39
/ea

Key Features

For Use With
For use with any Miller helmet that has a magnifying lens holder
Material
Plastic
Characteristics
1.00 Diopter
Function
Offers Visual Assistance For Those Who Need Additional Viewing Magnification
Plate Size
2.0 in x 4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212236
Zoro #
G2512535
UPC #
715959423250
Country of Origin
Korea, Republic of

Dimensions

Plate Size
2.0 in x 4.25 in
Plate Thickness
0.056 in
Plate Length
4 1/4 in
Plate Width
2 in

Details

Item
Plastic Magnifier Plate
For Use With
For use with any Miller helmet that has a magnifying lens holder
Material
Plastic
Characteristics
1.00 Diopter
Function
Offers Visual Assistance For Those Who Need Additional Viewing Magnification
Compatible with Series
Digital Infinity
Magnification
Yes
Compatible with Brand
Miller Electric
Lens Color
Clear
Compatible with Manufacturer Model Number
280045, 280047, 280048, 280049, 280051, 280053
Diopter Strength
+1.0
Magnifying Power
1x
Series
Digital Elite Digital Performace Pro Hobby
Compatible Manufacturer Part Number
280045, 280047, 280048, 280049, 280051, 280053
Compatible Manufacturer Model Number
280045, 280047, 280048, 280049, 280051, 280053
For Use With Mfr. Model Number
280045, 280047, 280048, 280049, 280051, 280053
Compatible with Manufacturer Model No.
280045, 280047, 280048, 280049, 280051, 280053
Compatible with Mfr. Model No.
280045, 280047, 280048, 280049, 280051, 280053
For Use with Mfr Model Number
280045, 280047, 280048, 280049, 280051, 280053
Compatible Pump Manufacturer Part Number
280045, 280047, 280048, 280049, 280051, 280053
Compatible Mfr. Model Number
280045, 280047, 280048, 280049, 280051, 280053

Description

Plastic Magnifier Plate, Compatible with Brand Miller Electric, Compatible with Grainger Part Number 40CN02, 40CN04, 40CN05, 423P56, 48VF66, 494D93, Compatible with Manufacturer Model Number 280045, 280047, 280048, 280049, 280051, 280053, Compatible with Series Digital Infinity, Diopter Strength +1.0, For Use With For use with any Miller helmet that has a magnifying lens holder, Lens Color Clear, Magnification Yes, Magnifying Power 1x, Material Plastic, Plate Length 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.