Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
255519
Zoro #
G0290075
UPC #
715959583824
Country of Origin
Korea, Republic of
Details
Item
Welding Helmet
Welding Helmet Type
Passive
Lens Shade
10
Viewing Area
4.25" x 4.02"
Number of Arc Sensors
0
Electromagnetic Sensor
No
Headgear
Ratchet
Grind Mode
Yes
Standards
ANSI, CSA
Welding Helmet Material
Nylon
Switching Speed
Not Rated
Welding Helmet Light State
3.0
Welding Helmet Color
Silver
Color
Silver
Features
Integrated Grind Shield
Series
Titanium
Description
Welding Helmet, Color Silver, Features Integrated Grind Shield, Grind Mode Yes, Number of Arc Sensors 0, Series Titanium, Standards ANSI, CSA, Switching Speed Not Rated, Viewing Area 4.25 in x 4.02 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.