Zoro Homepage

Welding Helmet, Shade 8 to 12, Black

  • Mfr # 238497

  • Zoro # G4621382


product price: $61.99
/ea

Key Features

Welding Helmet Type
Passive
Number of Arc Sensors
0
Color
Black
Viewing Area
4 in x 4 in
Standards
ANSI Z87.1+2010, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238497
Zoro #
G4621382
UPC #
715959590044
Country of Origin
Korea, Republic of

Details

Item
Welding Helmet
Welding Helmet Type
Passive
Number of Arc Sensors
0
Color
Black
Viewing Area
4 in x 4 in
Standards
ANSI Z87.1+2010, CSA Certified
Includes
(1) Magnifying Lens Holder
Features
Easily Upgradeable To An Auto-Darkening Lens
Series
MP-10
Grind Mode
No
Welding Helmet Light State
3.0
Electromagnetic Sensor
No
Welding Helmet Material
Nylon
Switching Speed
Not Rated
Welding Helmet Color
Black
Headgear
Ratchet
Lens Shade
10
Suspension Adjustment Type
Ratchet
Includes Batteries
No
includes Electromagnetic Sensor
No
Light State
3
Welding Shade Designation
W10
Helmet Type
Fixed Shade
Helmet Material
Nylon

Description

Welding Helmet, Color Black, Features Easily Upgradeable To An Auto-Darkening Lens, Grind Mode No, Helmet Material Nylon, Helmet Type Fixed Shade, Includes (1) Magnifying Lens Holder, Includes Batteries No, Light State 3, Number of Arc Sensors 0, Series MP-10, Standards ANSI Z87.1+2010, CSA Certified, Suspension Adjustment Type Ratchet, Switching Speed Not Rated, Viewing Area 4 in x 4 in, Welding Shade Designation W10, includes Electromagnetic Sensor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.