Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, Silver, 26" Max Head Dia.

  • Mfr # 287768

  • Zoro # G707045936


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
4
Color
Silver
Viewing Area
3.61 in
Standards
ANSI Z87.1+, CE Certified, CSA Certified
Includes
(2) Inside Cover Lenses, (5) Outside HDV Cover Lenses, Helmet Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287768
Zoro #
G707045936
UPC #
715959692816
Country of Origin
Korea, Republic of

Dimensions

Helmet Width
9 in
Head Diameter Minimum
21 1/2 in
Head Diameter Maximum
26 in

Details

Item
Welding Helmet
Number of Arc Sensors
4
Color
Silver
Viewing Area
3.61 in
Standards
ANSI Z87.1+, CE Certified, CSA Certified
Includes
(2) Inside Cover Lenses, (5) Outside HDV Cover Lenses, Helmet Bag
Features
Four Operating Modes, Aluminum Heat Shield, Gen 4 Headgear, Half Shade Settings, InfoTrack 2.0, Integrated HDV Grind Shield, Lens Activation, Lightweight, Matte Silver Finish, Memory Function, Quick Release One-Piece Cover Lens with HDV, Shade 5.0 Side Windows, Variable Shades, X-Mode
ADF Controls
Digital
Series
T94i
Grind Mode
Yes
TIG AMP Rating
3 A
Battery Life
1,500 hr
Lens Material
Polycarbonate
Graphics
None
Power Source
Battery
Switching Speed
1/25000 sec
Battery Type
Disposable CR2450
Suspension Adjustment Type
Ratchet
Lens Color
Clear
Includes Batteries
Yes
Helmet Material
Nylon
Magnifying Power
1.25
Number of Suspension Points
2
Magnification
Yes
Battery Chemistry
Lithium Ion
Compatible Suspension Brand Name
Miller
Light State
3
Welding Shade Designation
W8 to W14
includes Electromagnetic Sensor
Yes
Helmet Type
Auto-Darkening

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 1,500 hr, Battery Type Disposable CR2450, Color Silver, Compatible Suspension Brand Name Miller, Compatible Suspension Grainger Part Number 60UP42, Compatible Suspension Manufacturer Part Number Not Applicable, EN379 Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.