Zoro Homepage

Welding Helmet, Silver

  • Mfr # 296791

  • Zoro # G214545240


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
4
Color
Silver
Viewing Area
9 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside HDV Cover Lenses, Helmet Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296791
Zoro #
G214545240
UPC #
715959711142
Country of Origin
Korea, Republic of

Dimensions

Hat Size Minimum
6
Head Diameter Minimum
20 in
Head Diameter Maximum
25 1/2 in
Hat Size Maximum
8
Helmet Width
7 in

Details

Item
Welding Helmet
Number of Arc Sensors
4
Color
Silver
Viewing Area
9 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside HDV Cover Lenses, Helmet Bag
Features
ClearLight(TM) 4x Lens Technology, 2.5 Light State, HDV Technology, Quick Release One-Piece Cover Lens with HDV
ADF Controls
Digital
Series
T94
Lens Material
Glass
Battery Life
1,000 hr
Grind Mode
Yes
TIG AMP Rating
3 A
Graphics
None
Power Source
Battery
EN379 Classification
1/1/1/2
Battery Type
CR2450
Switching Speed
1/25000 sec
Welding Shade Designation
W8-W13
Compatible Suspension Brand Name
MSA
includes Electromagnetic Sensor
Yes
Helmet Type
Auto-Darkening
Light State
2 1/2
Helmet Material
Nylon
Compatible Suspension Manufacturer Part Number
290460
Lens Color
Clear
Suspension Adjustment Type
Ratchet
Magnification
No
Battery Chemistry
Lithium
Includes Batteries
Yes
Number of Suspension Points
7

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium, Battery Life 1,000 hr, Battery Type CR2450, Color Silver, Compatible Suspension Brand Name MSA, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number 290460, EN379 Classification 1/1/1/2, Features ClearLight(TM) 4x Lens Technology, 2.5 Light State, HDV Technology, Quick Release One-Piece Cover Lens with HDV, Graphics None, Grind Mode Yes, Hat Size Maximum 8, Hat Size Minimum 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.