Welding Insulated Twist Lock Connector
Mfr # 129526
Zoro # G5566797
product price: $57.79
/eaKey Features
Cable Connection
Female
Cable Capacity
2/10
For Use With
Miller Welding Equipment
Insulated
Yes
Compatible with Product Type
Miller Welding Equipment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129526
Zoro #
G5566797
UPC #
715959078368
Country of Origin
United States
Details
Item
Welding Insulated Twist Lock Connector
Cable Connection
Female
Cable Capacity
2/10
For Use With
Miller Welding Equipment
Insulated
Yes
Compatible with Product Type
Miller Welding Equipment
Compatible Cable Gauge (Maximum)
1/0 AWG
Compatible Cable Gauge (Minimum)
2 AWG
Connector Type
Dinse
Connector Gender
Female
Description
Welding Insulated Twist Lock Connector, Connector Type Dinse, Connector Gender Female, Compatible Cable Gauge (Minimum) 2 AWG, Compatible Cable Gauge (Maximum) 1/0 AWG, Compatible with Product Type Miller Welding Equipment, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.