Welding Jacket, Cotton, 9 oz, 30 in Length, Snaps Closure, 1 Pockets, Navy, M

  • Mfr # 244750

  • Zoro # G4529874


product price: $55.19
/ea

Key Features

Material
Cotton
Closure Type
Snaps
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244750
Zoro #
G4529874
UPC #
715959590815
Country of Origin
Pakistan

Dimensions

Size
M
Length
30 in
Fits Chest Size
42 in
Maximum Chest Size
42 in

Details

Item
Welding Jacket
Material
Cotton
Closure Type
Snaps
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413-15
Features
Barracuda Style Stand-Up Collar for Extra Neck Protection, Easily Accessible Slash Front Pockets, Fold-In Sleeve Snaps That Provide a Better Fit Around the Wrist, Jackets are Pre-Shrunk, Snaps Reinforced to Prevent Ripping of the Jacket
Color
Navy
Fabric Weight
9 oz
Number of Outside Pockets
0
Number of Inside Pockets
1
Total Number of Pockets
1
Cuff Style
Fold-In Snaps
Cuff Styles
Fold-In Snaps
Welding Jacket Style
Fabric
Gender
Men's
Fall Protection Compatible
No
High-Visibility
No
Garment Type
Jacket
Includes Mesh Back
No
Includes Soapstone Pocket
No
Passes ASTM F6413 Flame Test
D6413-15
Collar Style
Stand-Up

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Features Barracuda Style Stand-Up Collar for Extra Neck Protection, Easily Accessible Slash Front Pockets, Fold-In Sleeve Snaps That Provide a Better Fit Around the Wrist, Jackets are Pre-Shrunk, Snaps Reinforced to Prevent Ripping of the Jacket, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.