Welding Jacket, Cotton, 9 oz, 30 in Length, Snaps Closure, 1 Pockets, Navy, XL

  • Mfr # 244752

  • Zoro # G4597966


product price: $55.19
/ea

Key Features

Material
Cotton
Closure Type
Snaps
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244752
Zoro #
G4597966
UPC #
715959590839
Country of Origin
Pakistan

Dimensions

Size
XL
Length
30 in
Fits Chest Size
50 in
Maximum Chest Size
50 in

Details

Item
Welding Jacket
Material
Cotton
Closure Type
Snaps
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413-15
Features
Barracuda Style Stand-Up Collar for Extra Neck Protection, Easily Accessible Slash Front Pockets, Fold-In Sleeve Snaps That Provide a Better Fit Around the Wrist, Jackets are Pre-Shrunk, Snaps Reinforced to Prevent Ripping of the Jacket
Color
Navy
Fabric Weight
9 oz
Number of Outside Pockets
0
Number of Inside Pockets
1
Total Number of Pockets
1
Cuff Style
Fold-In Snaps
Cuff Styles
Fold-In Snaps
Garment Type
Jacket
Passes ASTM F6413 Flame Test
D6413-15
Welding Jacket Style
Fabric
Collar Style
Stand-Up
Fall Protection Compatible
No
Includes Soapstone Pocket
No
High-Visibility
No
Gender
Men's
Includes Mesh Back
No

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Features Barracuda Style Stand-Up Collar for Extra Neck Protection, Easily Accessible Slash Front Pockets, Fold-In Sleeve Snaps That Provide a Better Fit Around the Wrist, Jackets are Pre-Shrunk, Snaps Reinforced to Prevent Ripping of the Jacket, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.