Welding Jacket, Cotton, 9 oz, 30 in Length, Zipper Closure, 1 Pockets, Black/Navy, 5XL

  • Mfr # 247121

  • Zoro # G805976682


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Closure Type
Zipper
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
247121
Zoro #
G805976682
UPC #
715959549868
Country of Origin
Mexico

Dimensions

Size
5XL
Length
30 in
Minimum Chest Size
70 in
Maximum Chest Size
70 in
Sleeve Length
38 in

Details

Item
Welding Jacket
Material
Cotton
Closure Type
Zipper
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413-15
Features
Chromium Free Alternative for Easy Disposable Methods, Fold-In Sleeve Snaps that Provide a Better Fit around the Wrist, Jackets are Pre-Shrunk for Optimal Fit., Zipper Closure with Velcro(R) Storm Flap for Added Protection
Color
Black/Navy
Fabric Weight
9 oz
Number of Outside Pockets
0
Number of Inside Pockets
1
Total Number of Pockets
1
Includes Mesh Back
No
High-Visibility
No
Fall Protection Compatible
No
Stitching Material
Kevlar(R)
Waist Style
Open
Includes Soapstone Pocket
No
Collar Style
Stand-Up
Welding Jacket Style
Leather
Breathability Features
Vented Back
Zipper Material
Steel
Garment Type
Jacket
Leather Grade
Standard
Moisture-Wicking
No
Back Stripe Pattern
None
Wrist Type
Open
Gender
Men's
Welding Jacket Features
Vented
Passes ASTM F6413 Flame Test
D6413-15
Includes Lining
Yes

Description

ANSI Class Not Rated, Closure Type Zipper, Collar Style Stand-Up, Color Black/Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining Yes, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Standard, Length 30 in, Lining Material Not Applicable, Material Cotton, Maximum Chest Size 70 in, Minimum Chest Size 70 in, Moisture-Wicking No, Number of Inside Pockets 1, Number of Outside Pockets 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.