Welding Jacket, Cotton, 9 oz, 30 in Length, Zipper Closure, 1 Pockets, Black/Navy, S

  • Mfr # 247114

  • Zoro # G105976719


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Closure Type
Zipper
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247114
Zoro #
G105976719
UPC #
715959549790
Country of Origin
Mexico

Dimensions

Size
S
Length
30 in
Minimum Chest Size
42 in
Maximum Chest Size
42 in
Sleeve Length
31 in

Details

Item
Welding Jacket
Material
Cotton
Closure Type
Zipper
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413-15
Features
Chromium Free Alternative for Easy Disposable Methods, Fold-In Sleeve Snaps that Provide a Better Fit around the Wrist, Jackets are Pre-Shrunk for Optimal Fit., Zipper Closure with Velcro(R) Storm Flap for Added Protection
Color
Black/Navy
Fabric Weight
9 oz
Number of Outside Pockets
0
Number of Inside Pockets
1
Total Number of Pockets
1
Zipper Material
Steel
Welding Jacket Features
Vented
Welding Jacket Style
Leather
High-Visibility
No
Breathability Features
Vented Back
Includes Lining
Yes
Gender
Men's
Back Stripe Pattern
None
Moisture-Wicking
No
Includes Soapstone Pocket
No
Fall Protection Compatible
No
Leather Grade
Standard
Garment Type
Jacket
Stitching Material
Kevlar(R)
Collar Style
Stand-Up
Includes Mesh Back
No
Passes ASTM F6413 Flame Test
D6413-15
Wrist Type
Open
Waist Style
Open

Description

ANSI Class Not Rated, Closure Type Zipper, Collar Style Stand-Up, Color Black/Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining Yes, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Standard, Length 30 in, Lining Material Not Applicable, Material Cotton, Maximum Chest Size 42 in, Minimum Chest Size 42 in, Moisture-Wicking No, Number of Inside Pockets 1, Number of Outside Pockets 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.