Welding Jacket, WeldX(TM), 7 oz, 30 in Length, Zipper Closure, 1 Pockets, Black, 2XL

  • Mfr # 247118

  • Zoro # G3686776


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Material
WeldX(TM)
Closure Type
Zipper
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247118
Zoro #
G3686776
UPC #
715959570336
Country of Origin
Mexico

Dimensions

Size
2XL
Length
30 in
Fits Chest Size
54 in
Width
54"
Maximum Chest Size
54 in

Details

Item
Welding Jacket
Material
WeldX(TM)
Closure Type
Zipper
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413-15
Features
A Lighter Alternative to Leather, A Vented Back for Improved Air Flow, An Accessible Inside Pocket, Barracuda Style Stand-Up Collar fo, Made with 7 oz. Weldx Front and Sleeves Combined with 9 oz. Flame Resistant Navy Cotton Back Provids Optimal Protection
Color
Black
Fabric Weight
7 oz
Number of Outside Pockets
0
Number of Inside Pockets
1
Total Number of Pockets
1
Cuff Styles
Snap
Cuff Style
Snap
Gender
Men's
Fall Protection Compatible
No
Welding Jacket Features
Vented
Collar Style
Stand-Up
Includes Soapstone Pocket
No
Passes ASTM F6413 Flame Test
D6413-15
Includes Mesh Back
No
Breathability Features
Vented Back
Garment Type
Jacket
High-Visibility
No
Welding Jacket Style
Fabric

Description

ANSI Class Not Rated, Closure Type Zipper, Collar Style Stand-Up, Color Black, Fabric Weight 7 oz, Fall Protection Compatible No, Features A Lighter Alternative to Leather, A Vented Back for Improved Air Flow, An Accessible Inside Pocket, Barracuda Style Stand-Up Collar fo, Made with 7 oz. Weldx Front and Sleeves Combined with 9 oz. Flame Resistant Navy Cotton Back Provids Optimal Protection, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.