Welding Machine Protective Cover
Mfr # 195142
Zoro # G007458658
product price: $287.99
/ea
Free Shipping & Returns
Key Features
For Use With
Millermatic 212/252/350, Syncrowave 210
Features
Side Pocket
Depth
17 in
Compatible with Series
Millermatic 212, Millermatic 252, Millermatic 350, Syncrowave 210
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
195142
Zoro #
G007458658
UPC #
715959300452
Country of Origin
China
Dimensions
Depth
17 in
Height
13 in
Width
10 in
Details
Item
Protective Cover
For Use With
Millermatic 212/252/350, Syncrowave 210
Features
Side Pocket
Compatible with Series
Millermatic 212, Millermatic 252, Millermatic 350, Syncrowave 210
Color
Blue
Weight
5 lb
Material
Nylon
Compatible with Brand
Miller
Compatible with Manufacturer Model Number
907300, 907321, 907322, 907474, 907596, 951065, 951066, 951453, 951454, 951684, 951868, 951869, 951960, 951961
Description
Protective Cover, Color Blue, Compatible with Brand Miller, Compatible with Model 907300, 907321, 907322, 907474, 907596, 951065, 951066, 951453, 951454, 951684, 951868, 951869, 951960, 951961, Compatible with Series Millermatic 212, Millermatic 252, Millermatic 350, Syncrowave 210, Features Side Pocket, For Use With Millermatic 212/252/350, Syncrowave 210, Material Nylon, Overall Depth 17 in, Overall Height 13 in, Overall Width 10 in, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.