Zoro Homepage
This item is Discontinued.
Miller Electric Welding Positioning Arm, MIG, 120V, 72 lb. 301234

Welding Positioning Arm, MIG, 120V, 72 lb. (Discontinued)

  • Mfr # 301234
  • Zoro # G2623306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301234
Zoro #
G2623306
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
31 in
Wire Size
0.035, 0.045, 0.052
Overall Height
77 1/2 in
Display Size
21 1/2 in
MIG Gun Cable Length
15 ft
Overall Width
41 1/2 in

Details

Item
Livearc(Tm) Welding Training Worktation Positioning Arm
For Use With
Mfr. No. 301233, 301233001
Hz
60
Welding Processes
Flux Core, MIG
Phase
1
Input Voltage
120
Joint Type
Butt, Lap, Tee
Tracked Technique Parameters
Work Angle, Travel Angle, Travel Speed, Contact Tip to Work Distance, Aim
Weight
72 lb
Operating Mode
MIG
Features
Motion Tracking Cameras, Protective Cover, Touchscreen Monitor, Tactile Vibration Feedback, Smartgun, Powerful Industrial Computer, Calibration Tool, Arc Station Base
Includes
Software
Output Range
400A @ 100% Duty Cycle
Application
Welding, Training

Description

Livearc(Tm) Welding Training Worktation Positioning Arm, Phase 1, Application Welding, Training, Display Size 21 1/2 in, Features Motion Tracking Cameras, Protective Cover, Touchscreen Monitor, Tactile Vibration Feedback, Smartgun, Powerful Industrial Computer, Calibration Tool, Arc Station Base, For Use With Mfr. No. 301233, 301233001, Includes Software, Input Voltage 120, Joint Type Butt, Lap, Tee, Output Range 400A @ 100 Percent Duty Cycle, Overall Depth 31 in, Overall Height 77 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.