Welding Regulator Pressure Gauge, 0 to 60 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # GA135-03
  • Zoro # G7562642
product price: 
$
31.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Accuracy
+/-2.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GA135-03
Zoro #
G7562642
UPC #
014495263840
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Welding Regulator Pressure Gauge
Accuracy
+/-2.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Welding Regulators
Gauge Case Material
Steel
Series
GA Series
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
2
Case Color
Black
For Use With
Pressure Regulators
Gauge Secondary Range Values
0 to 4
Gauge Primary Range Numbered Graduations
10
Gauge Application
Welding Regulator
Graduations
10 psi
Smallest Graduation
2 psi
Socket Material
Brass
Case Material
Steel
Connection Type
MNPT
Standards
UL
Wetted Materials
Brass / Bronze
Primary Scale Minor Graduations
2
Pressure Range Type
Pressure
Sensor Material
Bronze
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Dial Color
White
Secondary Pressure Range
0 to 4
Case Construction
Impact Resistant
Freeze Resistant Movement
No
Non-Sparking
No
Cleaned for Oxygen Service
No
Scale Type
Dual
Removable Bezel
No
Process Connection Gender
Male
Pressure Gauge Type
Compressed Gas Pressure Gauge
Secondary Scale Units
bar
Primary Scale Numeric Increments
10
Adjustable Pointer
No
Pointer Color
Black
Primary Scale Pressure Measurement - Maximum
60 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
Series 30
Compatible with Brand
Smith
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
4 bar
Compatible Series
Series 30

Description

Welding Regulator Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2.00 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Not Applicable, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dial Color White, Pressure Gauge Type Compressed Gas Pressure Gauge, Liquid-Filled Case Not Applicable, Panel-Mountable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.