Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Running Gear and Cylinder Rack

  • Mfr # 301449

  • Zoro # G508128722


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Features
Heavy-Duty Construction with 10 in Rear Wheels
Number of Shelves
2
Includes
Single-Cylinder Rack, Storage Compartment
Wheel Material
Plastic
Shelf Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301449
Zoro #
G508128722
UPC #
715959668866
Country of Origin
United States

Dimensions

Shelf Width
11.5 in
Compatible Cylinder Diameter (Maximum)
7 in
Shelf Depth
30 in

Details

Item
Running Gear and Cylinder Rack
Features
Heavy-Duty Construction with 10 in Rear Wheels
Number of Shelves
2
Includes
Single-Cylinder Rack, Storage Compartment
Wheel Material
Plastic
Compatible Welder Manufacturer Part Number
907728, 907734, 907780, 907808
Number of Cylinders Held
1
Handle Material
Plastic
Wheel Type
Caster
Product Type
Cylinder Running Gear
Compatible Welder Series
Millermatic 255, Multimatic 235, Multimatic 255

Description

Running Gear and Cylinder Rack, Compatible Welder Series Millermatic 255, Multimatic 235, Multimatic 255, Number of Shelves 2, Shelf Depth 30 in, Shelf Width 11.5 in, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 7 in, Wheel Type Caster, Compatible Welder Manufacturer Part Number 907728, 907734, 907780, 907808, Features Heavy-Duty Construction with 10 in Rear Wheels, Handle Material Plastic, Includes Single-Cylinder Rack, Storage Compartment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.