Welding Student Safety Kit, Jacket
Mfr # 295385
Zoro # G112101388
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM D6413-15
Color
Black (Helmet); Clear (Safety Glasses)
Includes
S Classic Cloth Jacket, Straight Chipping Hammer with Replacement Wire Brush, Helmet, Jobsite Tool Bag, Long Stainless Steel Wire Brush, S MIG Lined Gloves, MIG Welding Multi-Function Tool, Pliers, Safety Glasses, M TIG/Multi-Task Gloves
Size
S
Includes Face Shield
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
295385
Zoro #
G112101388
UPC #
715959705394
Country of Origin
China
Dimensions
Size
S
Size- Alpha
S
Maximum Chest Size
42 in
Details
Item
Welding Student Safety Kit
Standards
ASTM D6413-15
Color
Black (Helmet); Clear (Safety Glasses)
Includes
S Classic Cloth Jacket, Straight Chipping Hammer with Replacement Wire Brush, Helmet, Jobsite Tool Bag, Long Stainless Steel Wire Brush, S MIG Lined Gloves, MIG Welding Multi-Function Tool, Pliers, Safety Glasses, M TIG/Multi-Task Gloves
Includes Face Shield
No
Garment Material Trade Name
Classic
Clothing Included
Jacket
Included Hood Type
No Hood
Includes Hood
No
Headwear Included
Helmet, Safety Glasses
Includes Glove Protectors
No
Includes Gloves
Yes
Includes Safety Glasses
Yes
Includes Carrying Bag
Yes
Description
Student Welding Safety Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.