Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Student Safety Kit, Jacket

  • Mfr # 295386

  • Zoro # G112101395


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Black (Helmet); Clear (Safety Glasses)
Standards
ASTM D6413-15
Includes
2XL Classic Cloth Jacket, Straight Chipping Hammer with Replacement Wire Brush, Helmet, Jobsite Tool Bag, Long Stainless Steel Wire Brush, 2XL MIG Lined Gloves, MIG Welding Multi-Function Tool, Pliers, Safety Glasses, XL TIG/Multi-Task Gloves
Maximum Chest Size
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295386
Zoro #
G112101395
UPC #
715959705400
Country of Origin
China

Dimensions

Size
2XL
Maximum Chest Size
58 in
Size- Alpha
2XL

Details

Item
Welding Student Safety Kit
Color
Black (Helmet); Clear (Safety Glasses)
Standards
ASTM D6413-15
Includes
2XL Classic Cloth Jacket, Straight Chipping Hammer with Replacement Wire Brush, Helmet, Jobsite Tool Bag, Long Stainless Steel Wire Brush, 2XL MIG Lined Gloves, MIG Welding Multi-Function Tool, Pliers, Safety Glasses, XL TIG/Multi-Task Gloves
Includes Glove Protectors
No
Includes Safety Glasses
Yes
Clothing Included
Jacket
Includes Gloves
Yes
Included Hood Type
No Hood
Includes Carrying Bag
Yes
Garment Material Trade Name
Classic
Includes Face Shield
No
Headwear Included
Helmet, Safety Glasses
Includes Hood
No

Description

Student Welding Safety Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.