Zoro Homepage

Welding Student Safety Kit, M, PPE Window

  • Mfr # 291661

  • Zoro # G107046014


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Color
Black (Helmet, Frame); Black (Jacket); Black (Tool Bag); Blue/White (Gloves); Clear (Safety Glasses)
Size
M
Includes
Glove Material
Leather
Window Material
PPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291661
Zoro #
G107046014
UPC #
715959697231
Country of Origin
China

Dimensions

Size
M
Maximum Chest Size
42 in
Size- Alpha
M

Details

Item
Welding Student Safety Kit
Color
Black (Helmet, Frame); Black (Jacket); Black (Tool Bag); Blue/White (Gloves); Clear (Safety Glasses)
Includes
Glove Material
Leather
Window Material
PPE
Garment Material Trade Name
Classic
Includes Safety Glasses
Yes
Includes Face Shield
No
Includes Glove Protectors
No
Includes Gloves
Yes
Includes Hood
No
Clothing Included
Jacket
Included Hood Type
No Hood
Includes Carrying Bag
Yes
Headwear Included
Helmet, Safety Glasses

Description

Welding Student Safety Kit,M,PPE Window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.