Welding Student Safety Kit, XL, PPE Window
Mfr # 291663
Zoro # G107045994
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Color
Black (Helmet, Frame); Black (Jacket); Black (Tool Bag); Blue/White (Gloves); Clear (Safety Glasses)
Size
XL
Includes
Includes Carrying Bag
Yes
Includes Safety Glasses
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
291663
Zoro #
G107045994
UPC #
715959697255
Country of Origin
China
Dimensions
Size
XL
Maximum Chest Size
50 in
Size- Alpha
XL
Details
Item
Welding Student Safety Kit
Color
Black (Helmet, Frame); Black (Jacket); Black (Tool Bag); Blue/White (Gloves); Clear (Safety Glasses)
Includes
Includes Carrying Bag
Yes
Includes Safety Glasses
Yes
Glove Material
Leather
Window Material
PPE
Included Hood Type
No Hood
Garment Material Trade Name
Classic
Includes Gloves
Yes
Includes Face Shield
No
Includes Hood
No
Clothing Included
Jacket
Headwear Included
Helmet, Safety Glasses
Includes Glove Protectors
No
Description
Welding Student Safety Kit,XL,PPE Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.